Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

BP-S-H/TZN post support bracket

Post holder, BP-S-H/TZN
POSTHOLD-CONCA-HDG-SWORD110-(H200-270)

Art.-no. 0681490272
EAN 4011231561143

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Extra-robust and height-adjustable post support bracket with blade mount. For embedding in concrete. Ideal for heavy structures with high aesthetic requirements.
  • Height can be adjusted when installed

  • Concealed support connection through internal blade mount

  • To set in concrete

  • High load-bearing capacity due to robust 42 mm tubular spike and large pressure plate

  • Highly variable height compensation

  • High longevity due to subsequent thermal hot-dip zinc-plating

  • Material: Steel

  • Surface: Full hot-dip zinc-plating
Notice

Diameter of dowel pin may only be max. 1 mm smaller than the diameter of the hole.



Secure anchorage of the post support bracket in the substrate or ground must be separately verified.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For fixing posts of heavy wooden structures into the foundation.

Instructions

Anchored by embedding directly in concrete or using a sleeve foundation.



Recommended concrete embedding depth: approx. 150 mm



Suitable fasteners:


Dowel pins: d = 8 mm

Design

For static purposes

Form

Blade shape

Strut dimensions

70 x 110 x 8 mm

Diameter of hole

9 mm

Holder plate dimensions

100 x 80 x 8 mm

Length

332 mm

Type description

VRS 1

Unextended height

222 mm

Required steel dowels

4 piece, diameter 8 mm

Suitable for min. post cross-section

80 x 100 mm

Baseplate format

60 x 60 x 4 mm

Length of rowlock (concrete)

200 mm

Diameter of rowlock (concrete)

42 mm

Number of D 9 mm holes

4 PCS

Material

Steel

Surface

Hot dip galvanized

Use class

3

Min. recommended depth of encasement in concrete

150 mm

Number of pieces

2 PCS

Weight

2099 g

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Dowel pins

RODPLG-(A2K)-8X65MM

Fastener between steel parts, such as post support brackets with strut and wood ties
x 100 pcs
Dowel pins

RODPLG-(A2K)-8X90MM

Fastener between steel parts, such as post support brackets with strut and wood ties
x 100 pcs
Dowel pins

RODPLG-(A2K)-8X115MM

Fastener between steel parts, such as post support brackets with strut and wood ties
x 100 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information