BP-D-H/TZN post support bracket
Post holder, BP-D-H/TZN
POSTHOLD-CONCA-HDG-ROWLOCK24-(H400-460)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Ideal for heavy structures with high aesthetic requirements and/or high ground clearance for improved wood preservation
- Height can be adjusted when installed
- With extra-long robust 48 mm tubular spike (base height 400 mm) and large pressure plate
- Concealed support connection through internal spike connection
- To set in concrete
- High longevity due to subsequent thermal hot-dip galvanising
- Material: Steel
- Surface: Fully hot-dip galvanised
Diameter of dowel pin may only be max. 1 mm smaller than the diameter of the hole.
Secure anchorage of the post support bracket in the substrate or ground must be verified separately.
Datasheets(X)
For fixing heavy wooden structures and post with higher ground clearance.
Anchored by embedding directly in concrete or using a sleeve foundation.
Suitable fasteners:
Dowel pins: d = 10 mm
![]() | |
Design | For static purposes |
Form | Anchor |
Diameter of hole | 11 mm |
Holder plate dimensions | 100 x 100 x 8 mm |
Length of rowlock (wood) | 120 mm |
Diameter of rowlock (wood) | 24 mm |
Type description | Version D |
Unextended height | 400 mm |
Required steel dowels | 1 piece, diameter 10 mm |
Suitable for min. post cross-section | 100 x 100 mm |
Baseplate format | 70 x 70 x 4 mm |
Pipe diameter | 48 mm |
Length of rowlock (concrete) | 370 mm |
Diameter of rowlock (concrete) | 48 mm |
Material | Steel |
Surface | Hot dip galvanized |
Use class | 3 |
Min. recommended depth of encasement in concrete | 320 mm |
Number of pieces | 2 PCS |
Weight | 2973 g |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!