BLG5 18 V/2 Ah charger
Charger BLG5 18 V 2 Ah for BAT6 IVT
CHRG-BLG18V/2AH-F.BAT6
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- BLG5 rechargeable battery charger suitable for BAT6 18 V/2 Ah Li-ion rechargeable battery
Datasheets(X)
Input voltage | 220 V |
Suitable batteries | 18 Volt |
Min./max. frequency | 40 / 60 Hz |
Max. charging current | 3 A |
Cable length | 150 cm |
Length | 75 mm |
Width | 175 mm |
Height | 145 mm |
Max. output voltage | 18 V |
Max. frequency | 60 Hz |
Min. frequency | 40 Hz |
Power output | 90 W |
Number of pieces | 1 PCS |
Max. input voltage | 240 V |
Max. temperature conditions | 30 °C |
Product weight (per item) | 0.627 kg |
Plug type | E+F |
W-CONNECT capable | No |
Nominal voltage | 220 V |
Output voltage | 18 V |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!