Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

BLG1 14.4 V/2.6 Ah charger

Charger BLG1 14.4 V 2.6 Ah for BAT1 IVT
CHRG-BLG1-14.4V/2.6AH-F.BAT1

Art.-no. 0878800088
EAN 4044448037309

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • BLG1 rechargeable battery charger for ASZ 2 sliding pliers, for charging BAT1 14.4 V/2.6 Ah rechargeable batteries
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Input voltage

230 V

Min./max. output voltage

0-14.4 V

Suitable batteries

14.4 Volt

Min./max. frequency

40 / 60 Hz

Max. charging current

3 A

Cable length

1.5 m

Length

75 mm

Width

150 mm

Height

85 mm

Max. output voltage

14.4 V

Max. frequency

60 Hz

Min. frequency

40 Hz

Power output

0 W

Max. input voltage

240 V

Max. temperature conditions

30 °C

Product weight (per item)

0.668 kg

Min. output voltage

0 V

Plug type

E+F

W-CONNECT capable

No

Nominal voltage

230 V

Output voltage

14.4 V

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
PRINETO ASZ 2 cordless sliding pliers

SLIDPLRS-CORDL-PRINETO-ASZ2

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information