BIO chainsaw oil
BIO chainsaw oil
CHNSAWOIL-BIO-20LTR
Art.-no. 0893057020
EAN 4099618627514
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
High-quality additives guarantee optimum lubrication of chainsaw chains, guide rails and chain wheels
Reduces wear-related costs and increases the service life of power saws.
New SuperTECH adhesion additive for excellent adhesion
- Low consumption
- Minimum splatter
Suitable for tricky application conditions
- When sawing hardwood, the guide bar does not overheat
- Suitable for use in extreme daytime temperatures in summer and winter
Vegetable-based
Up to 98 % biodegradable (CE L-33-A-94 test)
With practical pull-out spout for pouring
Resin- and acid-free
Best possible KWF (Curatorship for Forest Technology) rating of "very useful"
Prevents blades overheating when sawing hardwood. Suitable for use in extreme daytime temperatures in summer and winter.
Do not allow unused product to enter drains, water or the ground. Any remaining product must be disposed of at a local hazardous waste collection centre. Only hand the container over for recycling if completely empty. Keep out of reach of children.
The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
High-quality additives guarantee optimum lubrication of chainsaw chains, guide rails and chain wheels.
With practical pull-out spout for pouring
Contents | 20 l |
Container | Canister |
Colour | Yellow |
Smell/fragrance | Characteristic |
Chemical basis | Natural ester |
Shelf life from production | 24 Month |
Bio-degradable | 98% |
Bio-degradable conditions | CE L-33-A-94 test |
Density | 0.92 g/cm³ |
Density conditions | at 20°C |
Min. flashing point | 250 °C |
AOX-free | Yes |
Acid-free | Yes |
Resin-free | Yes |
Silicone-free | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!