Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

BFT 100 infrared push-button

Infrared push-button BFT 100
INFRAED-BUTTON-BFT-100-A2-UW

Art.-no. 0688007100
EAN 4099618023576
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
Contactless opening of the ETS swing door drive
  • Suitable for wall mounting

  • Activation of the ETS opening signal by holding a hand in front of the button (contactless)

  • Range between 50 and 500 mm
Notice

For germ-free use, e.g. in hospitals



Delivery time approx. 10 working days

Dimensions subject to change. Subject to technical changes

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for

ETS 64 R-IRM
ETS 73

Type of assembly

Flush-mount

Mounting option

Wall installation

Material

Stainless steel / plastic / rubber

Gloss level

Matt

Length

80 mm

Width

80 mm

Height

24 mm

Cable length

15 cm

Min./max. temperature conditions

-10 to 70 °C

IP protection class

IP 65

Environmental Product Declaration

No

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
ETS 73 with compass arm, single leaf

SWNGDROPR--ETS73-SGS-D-A2

Electronic swing door operator for doors up to 400 kg that have no requirements for fire or smoke protection
x 1 pcs
ETS 64 R IMR with slide rail, single leaf

SWNGDROPR-ETS64R-IRM-GSD-A2

Electronic swing door operator for doors that meet fire or smoke protection requirements