BAULOC® safety lock container
Twist bar safety lock
DRSAFE-RETROS-COTNLOK
Art.-no. 0993997209
EAN 4058794356007
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Flexible application options
Can be used on any container with locking bars
Heavy-duty
Manufactured from ballistic steel and titanium
Economical
Potential savings possible on insurance premiums
Certified by VdS (certification number M122321)
Includes 3 keys
Datasheets(X)
Min./max. internal clamping width | 25-42 cm |
Material | Stainless steel AISI 304 |
Colour | Steel grey |
Length | 315 mm |
Width | 57 mm |
Height | 84 mm |