Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

BAT6 spare battery

Rech. batt. Li-Ion 18 V/1.5Ah for press tool Mini
BTRYPCK-PRIPRESS-REPL-BAT5-18V-1,5AH

Art.-no. 0878800072
EAN 4044448032137

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

  • BAT6 spare battery suitable for PRINETO AS combi tool art. no. 0878800070 and PRIPRESS Mini cordless press tool art. no. 0878800825
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

18 V

Rechargeable battery/battery capacity

2 Ah

Weight of rechargeable battery/battery

425 g

Type description

Spare battery BAT5, 18V /1.5 Ah, Li-Ion

Product weight (per item)

425 g

Type of rechargeable battery/battery

Li-lon

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
BLG5 18 V/2 Ah charger

CHRG-BLG18V/2AH-F.BAT6

x 1 pcs
PRINETO cordless combi tool set

COMBITL-CORDL-PRINETO-SET-16/32

x 1 pcs
PRINETO AS cordless combi tool

COMBISLIDTL-CORDL-PRINETO-AS

For processing PRINETO pipes up to 40 mm in diameter
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information