BASIC PP sealing collar for single anchor points
Sealing collar BASIC PP single anchor point
SEALCOLAR-F.ANCPT-BASIC-WP-PP901
Art.-no. 0838906901
EAN 4062856710423
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Bezel for sealing single anchor points, pipes, cables and lines (e.g. lightning rods) against ingress of water
- The free end must be sealed against penetration with heat-shrink tubing to prevent water from entering
- Observe the installation instructions and technical regulations for sealing (flat roof directive of the German central association for the roofing trade)!
- The product is compatible with a wide range of roof sheeting (e.g. Alkor, Bauder, Flag, Sika, Sucoflex, Vedag, Mapei)
- Article 0838906901 includes PP heat-shrink tubing 55/16 with a length of 20 cm
- Article 0838906916 includes PP heat-shrink tubing 55/16 with a length of 15 cm
- The PP heat-shrink tubing 55/16 shrinks from 55 mm to as little as 16 mm
Datasheets(X)
Suitable for sealing single anchor points, pipes, cables and lines against water ingress on flat roofs exposed to weathering.
Material | Polypropylene modified |
Diameter | 232 mm |
Diameter of hole | 44 mm |
Diameter of hole 2 | 21 mm |
Suitable for max. diameter | 44 mm |
Suitable for min. diameter | 22 mm |