BASIC LED work lamp 30 Watt
LED work lamp 30 watts
LEUCHT-BASIC-30W
Art.-no. 0993710010
EAN 4099618527258
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The LED construction site light with robust housing is designed for heavy-duty use on construction sites and offers maximum efficiency for universal applications.
Datasheets(X)
Luminous flux | 5000 lm |
IP protection class | IP 65 |
Power-lead length | 300 cm |
Protection class | Protection class II/protective insulation |
Power rating | 30 W |