Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

BASIC Clear knee pads

Knee pads BASIC Clear
KNEEPAD-BASIC-TRANSP

Art.-no. 089903001

EAN 4065746507387

-,--
price per selected packing unit
| Individual prices for customers after login
BASIC Clear knee pads

Art.-no. 089903001

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Basic version for a wide range of indoor and outdoor applications

Safe


  • The knee pads are certified according to EN 14404, PPE type 1, performance level 2 and offer a high level of protection for the knees


Adaptable


  • The protective zone with flexible PVC cap promotes a good grip and ensures that the knee pads sit comfortably on the knees


Very comfortable to wear


  • The knee pads feature soft padding with high-quality sandwich cushioning

  • The wide, ergonomic Neoprene® binding and elasticated straps prevent cutting and slipping in the hollow of the knee
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For tilers, laminate layers, painters, road workers, mechanics etc.

Material

HDPE - High density polyethylene

Colour

Transparent

EN standard

14404:2004 + A1:2010

Number of pieces

1 Pair

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information