Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

BASIC 8.4 system workshop trolley, equipped 139 pieces

Workshop trolley, basic 75 years 139 pcs.
EQUIPPED WORKSHOP CAR BASIC 139 PCS

Art.-no. 0988002234

EAN 4062856355006

-,--
price per selected packing unit
| Individual prices for customers after login
BASIC 8.4 system workshop trolley, equipped 139 pieces

Art.-no. 0988002234

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Unique workshop trolley that can be equipped with all foam and tray inserts, as well as system boxes in the ORSY System World thanks to the system dimensions.

Trolley is easy to move


Sturdy side handle



Wide range of accessories


The workshop trolley can be adapted to the needs of the application in question using different accessories



Drawers with full extension, two-stage locking concept


  • Central locking with cylinder lock

  • One-handed unlocking and individual drawer locks prevent drawers from accidentally opening


Equipped with system assortments

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

BASIC 8.4

Number of pieces in assortment/set

139 PCS

Width x depth x height (external dimension)

665 x 393 x 964 mm

Drawer design

5 drawers, W 466 x D 336 x H 69 mm, 2 drawers, W 466 x D 336 x H 149 mm

Load capacity

250 kg

Colour

Traffic red RAL 3020, Black

Colour of drawer

Black

Pullout type

Full extension, Ball-bearing

Number of rolls

4 PCS

BASIC 8.4 system workshop trolley, equipped 139 pieces including:
Workshop trolley Basic 8.4 75 years
1 x
Workshop trolley Basic 8.4 75 years

WRKSHPTRLY-BASIC8.4

Quantity: 1 x
1 x
System insert 4.4.1, empty compartment

SYSINRT-FOAM-EMPTYSHELF-CARBON-4.4.1

Quantity: 1 x
1 x
System assortment 4.4.1 combination wrenches, metric, 15° angled ring 17 pieces

COMBIWRNCH-SET-17PCS

Description:
17-teilig
Quantity: 1 x
1 x
System assortment 4.4.1, screwdriver 8 pieces

SCRDRIV-SET-8PCS

Description:
8-teilig
Quantity: 1 x
1 x
System assortment 4.4.1, TX screwdriver 7 pieces

SCRDRIV-SET-TX-7PCS

Description:
7-teilig
With round shank and drill hole
Quantity: 1 x
1 x
System assortment 8.4.1, socket wrench 1/4 + 1/2 inch 56 pieces

SKTWRNCH-SET-1/4+1/2IN-56PCS

Description:
56-teilig
Quantity: 1 x
1 x
System assortment 8.4.1, circlip pliers 25 pieces

CRCLIPPLRS-SET-25PCS

Description:
25-teilig
Quantity: 1 x
1 x
System assortment 8.4.1, striking tool and files 24 pieces

STRKTL/FILE-SET-MB-24PCS

Description:
24-teilig
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Divider set, flat for workshop trolleys in system dimension 8.4

SEPPLT-(F.WRKSHPTRLY-SYS-8.4)-FL

Flat drawer partition elements for organised storage of tools and small parts
x 1 pcs
High divider set for workshop trolleys in system dimension 8.4

SEPPLT-(F.WRKSHPTRLY-SYS-8.4)-H

High drawer partition elements for organised storage of tools and small parts
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Spare parts for this product:
Steering roller without brake for workshop trolleys

CSTR-WO.BRAKE-BASIC-8.4

x 1 pcs
Swivel castor with brake for workshop trolleys

CSTR-STEERINGROLLER-W.BRAKE-BASIC-8.4

x 1 pcs
Fixed castor for workshop trolleys

SP-FIXEDCASTOR-BASIC-8.4

x 1 pcs
Extendable drawer for workshop trolleys

SP-DRAWERPULLOUT-BASIC-8.4

x 1 pcs
Handle for workshop trolleys

SP-HANDLE-F.-WORKSHOPTROLLEY-BASIC-8.4

x 1 pcs
Deep-drawn top for workshop trolleys

SP-TOP-BASIC-8.4

x 1 pcs
Drawer for workshop trolleys

SP-DRAWERPULL-OUT-BASIC-8.4

x 1 pcs
Large drawer for workshop trolleys

SP-DRAWERPULLOUT-BIG-BASIC-8.4

x 1 pcs
Lock for BASIC and PRO workshop trolleys

SP-LOCKWRKSHPTRLYBASIC8.8/PRO/STANDARD

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information