BASETO heating coil
Heating coil BASETO
SHL-HEIZREGISTER, 1,25 M BASETO
Art.-no. 0878386501
EAN 4057708997930
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
- Our BASETO skirting heating system is ideal for retrofitting
- The skirting heating system achieves an even room temperature
- Prevents the formation of condensation and mould
- Low exposure to micro-dusts
- Heating coil consisting of two pipes positioned on top of each other with pressed-on, trapezoidal copper segments
Product information
Datasheets(X)
Application area
Heating
Length | 125 cm |
Height | 55 mm |
Depth | 25 mm |
Material | Copper |