Axle stand ST100M
Axle stand ST100M
AXLSTAND-BLITZ-ST-100-M
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Load capacity | 10000 kg |
Min. height | 1235 mm |
Max. height | 2040 mm |
Material | Steel |
Colour | Grey |
Surface area width | 885 mm |
Surface area length | 885 mm |
Product weight (per item) | 79 kg |