Axle shaft socket wrench insert CV
Axle shaft socket wrench, double hex., 3/4 inch
3/4ZO AXLE-MNDRL-SKTSPN 12PT. WS 57
Art.-no. 1952001018
EAN 4250158112575
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Ford Transit from MY 1991 axle no. 34, agricultural machinery
Drive | 3/4 inch |
Width across flats | 57 mm |
Tip type | Twelve-sided head |
Length | 70 mm |
Product weight (per item) | 1500.000 g |