Axle nut wrench
Axle nut wrench, octagon, 3/4 in heavy-duty design
3/4ZO AXLE NUT WRENCH 8PT. WS 65 L205
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
- Art. no. 1952 001 095, 1952 001 096, 1952 001 097: Universal truck/commercial vehicle
- Art. no. 1952 001 098: Scania axle nut 124 L/144 L VA
- Art. no. 1952 001 099, 1952 001 100, 1952 001 101, 1952 001 102, 1952 001 103, 1952 001 104: Universal truck/commercial vehicle
- Art. no. 1952 001 105: FA Volvo FH 12 and FH 16 from MY 93 onwards
Drive | 3/4 inch |
Drive type | Internal square |
Width across flats | 65 mm |
Length | 205 mm |
Product weight (per item) | 1800 g |