Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Axle nut special socket AF 31.5 mm For Ford

Socket wrench for axle nut
AXLTL-SOCKET-31,5MM

Art.-no. 1952006073

EAN 4065746644280

-,--
price per selected packing unit
| Individual prices for customers after login
Axle nut special socket AF 31.5 mm For Ford

Art.-no. 1952006073

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Special socket with special dimensions for the proper removal and installation of axle nuts

High fit accuracy, resulting in no damage or jamming on the outer profile of the nut

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • C-MAX ENERGI 2014-2018, C-MAX 2018-2019, FOCUS from 2018, KUGA from 2017, MUSTANG from 2015, CONNECT Mk2 and TURNEO CONNECT from 2017 etc.

  • For OEM no. axle nut Ford 2 216 529 (M22x1.5)

Max. clamping width

31.5 mm

Product weight (per item)

200.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information