Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Axle nut impact wrench Hexagon

Axle nut impact wrench hexagon
WS46 HEX AXLENUTWRENCH WS140

Art.-no. 1952001088
EAN 4250158161405
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
For disassembly and assembly of axle nuts
  • Heavy-duty design for controlled rotation angle

  • Drive size 32 for pretightening
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

SAF axles, 9 t RSM 9042 SKRS/RZ 9042, 11242, 9037, 11038

Drive

46 mm

Drive type

Outer hexagon

Width across flats

140 mm

Product weight (per item)

4000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information