Axle for aluminium roller track
Axle for aluminium roller track, steel
AXL-(ROLLRL AL)-ST-(A2K)-D4X32MM
Art.-no. 4952600061
EAN 4056807471471
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
For inserting roll R28, roll H26 and roll R9 in corresponding cages for aluminium roller tracks
Product information
Datasheets(X)
![]() | |
Profile type | I, B |
Length (l1) | 32 mm |
Diameter (d2) | 4 mm |
Material of axle | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
