Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Automatic, self-adjusting, pistol-type wire-stripping pliers

Wire stripping pliers automatic self-adj. 16.0 mm²
WRESTRPLRS-AUTM-SLFADJ-(0,2-16,0SMM)

Art.-no. 0714109016
EAN 4065746614320
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
Automatic gauging system, no adjustment to cable cross-section is necessary. Large working area up to 16.0 mm²
  • Pistol grip/design for fatigue-free operation, especially when working on tables and workbenches

  • Adjustable longitudinal stop: 5-25 mm

  • Integrated cable cutter: max. 3.0 mm Cu/Al

  • Ergonomically designed 2-component handle for comfortable, low-fatigue working with eyelet for fall protection

  • Slimline design for confined spaces

  • Locking function - pliers require less space in storage

  • Labelling field in handle for personalisation

  • Made in Germany
Notice

Not suitable for working on or in the vicinity of live parts.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For sheath stripping single-core cables insulated with PVC/silicone/rubber, for example, H05V-K, H07V-K, H05V-U, H07V-U

Blade geometry

V-shaped

Min./max. wire cross section

0.2-16 mm²

Min./max. American Wire Gauge (AWG) (AWG)

24-5

Length x width x height

179 x 29 x 148 mm

Material

Plastic / metal

Material of handle

2-component plastic

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information