Automatic, self-adjusting, pistol-type wire-stripping pliers
Wire stripping pliers automatic self-adj. 16.0 mm²
WRESTRPLRS-AUTM-SLFADJ-(0,2-16,0SMM)
Art.-no. 0714109016
EAN 4065746614320
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Pistol grip/design for fatigue-free operation, especially when working on tables and workbenches
- Adjustable longitudinal stop: 5-25 mm
- Integrated cable cutter: max. 3.0 mm Cu/Al
- Ergonomically designed 2-component handle for comfortable, low-fatigue working with eyelet for fall protection
- Slimline design for confined spaces
- Locking function - pliers require less space in storage
- Labelling field in handle for personalisation
- Made in Germany
Not suitable for working on or in the vicinity of live parts.
Datasheets(X)
For sheath stripping single-core cables insulated with PVC/silicone/rubber, for example, H05V-K, H07V-K, H05V-U, H07V-U
Blade geometry | V-shaped |
Min./max. wire cross section | 0.2-16 mm² |
Min./max. American Wire Gauge (AWG) (AWG) | 24-5 |
Length x width x height | 179 x 29 x 148 mm |
Material | Plastic / metal |
Material of handle | 2-component plastic |