Automatic jump starter
Automatic jump starter X-TRA up to 12,000 cm³
JUMPSTRT-MOB-(X-TRA)-AUTM-4-12/24V
Art.-no. 9501017330
EAN 4099618436147
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For mobile, mains-independent jump starting of cars and commercial vehicles with a 12-V or 24-V electrical system
- Automatic polarity reversal protection
- Automatic voltage selection 12 V/24 V (manual voltage selection also possible)
- Fully insulated, angled solid clamps with highly flexible fully rubberised cables
- De-energised connection to and disconnection from the vehicle electrical system
- Protection against voltage peaks
- Overload protection in start mode
- LED battery status indicator
- Short-circuit protection (internal battery protected using high current fuses)
- Delivery includes metal chassis on large pneumatic tyres (diameter: 300 mm)
Booster for use with the following battery types:
- Open, wet, maintenance-free, VRLA, AGM, GEL, EFB and EFB+, calcium, lithium, NiCd aircraft batteries
Dekra-tested
Datasheets(X)
For all vehicles with 12 V electrical systems and vehicles up to 12,000 cm³ with 24 V electrical systems
Min./max. nominal voltage | 12 / 24 V/DC |
Suitable for max. cubic capacity | 12000 cm³ |
Rechargeable battery/battery capacity | 64 Ah |
Max. current | 5700 A |
Nominal current | 2400 A |
Wire cross section | 50 mm² |
Width x height x depth | 470 x 1000 x 400 mm |
Weight | 38 kg |
Type of rechargeable battery/battery | AGM battery |
Rechargeable battery/battery permanently installed | Yes |
Number of rechargeable batteries/batteries | 4 PCS |
Material of housing | ABS |
Colour | Red |
Cable cross section | 50 mm² |
Length (battery charging cable with terminals) | 140 cm |
Fully insulated charging terminals | Yes |
Reverse-polarity protection | Yes |
Spark protection | Yes |
Overvoltage protection | Yes |
Type description | Jump starter |
Display | LED |