Automatic jump starter
Automatic starter up to 4000 cm³
JUMPSTRT-MOB-AUTM-2-12/24V
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/162521.jpg)
Register now and access more than 125,000 products
- For mobile, mains-independent jump starting of cars and light commercial vehicles with a 12-V or 24-V electrical system.
- Automatic reverse polarity protection
- Automatic voltage selection 12 V/24 V (manual voltage selection also possible)
- Fully insulated, angled solid clamps with highly flexible fully rubberised lines
- Deenergised connection to and disconnection from the vehicle's power system
- Protection against power surges
- Overload protection in start mode
- LED battery status indicator
- Short-circuit protection (internal battery protected using high current fuses)
Booster for use with the following battery types:
- Open, wet, maintenance-free, VRLA, AGM, GEL, EFB and EFB+, calcium, lithium, NiCd aircraft batteries
Dekra-tested
Datasheets(X)
For all vehicles with 12-V electrical systems and vehicles up to 4000 cm³ with 24-V electrical systems
Type description | Jump starter |
Type of rechargeable battery/battery | AGM battery |
Nominal current | 1400 A |
Max. current | 3100 A |
Rechargeable battery/battery capacity | 32 Ah |
Wire cross section | 50 mm² |
Height | 430 mm |
Width | 230 mm |
Depth | 230 mm |
Product weight (per item) | 19800 g |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!