Automatic construction levelling instrument With additional rough sight
Automatic construction levelling instrument
LEVL-BN24
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Levelling of the line of sight: Automatic (pre-adjustment via level)
- The instrument automatically compensates minor reading errors on the box level
- Largely insensitive to vibrations
Very short sighting distance
Large, non-slip operating buttons
Simple, time-saving operation.
Metal horizontal circle behind glass, 400 gon
Tough, even in extreme weather conditions.
Housing: Aluminium, splash-proof
For use in rain, impact-resistant
Continuous spring-mounted horizontal tangent screw
Focus with over-rotation prevention
Mirror with box level
- cm estimation: approx. 150 m
- Graduation: upright
- Image: upright
- Compensator: with magnetic damping
- Numbering: 1 gon
Datasheets(X)
Length | 220 mm |
Magnification | 24-times |
Min. graduation (size of angle) | 1 gon |
Max. graduation (size of angle) | 400 gon |
Lens opening | 36 mm |