Automatic centre punch
Automatic centre punch
CENTPNCH-AUTM-SZ3
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
Automatic, one-handed impact trigger
Saves an enormous amount of time
Knurled cap for continuously adjustable impact force regulation
Suitable for use with various materials
Replaceable impact tips
Long service life
Length | 130 mm |
Shank diameter | 17 mm |
Min. adjustable striking force | 18 kg |
Max. adjustable striking force | 25 kg |
Datasheets (0)
Certificates/ Documents (0)