Automatic centre punch
Automatic centre punch
CENTPNCH-AUTM-SZ2
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Automatic, one-handed impact trigger
Saves an enormous amount of time
Knurled cap for continuously adjustable impact force regulation
Suitable for use with various materials
Replaceable impact tips
Long service life
Length | 125 mm |
Shank diameter | 14 mm |
Min. adjustable striking force | 6 kg |
Max. adjustable striking force | 13 kg |
Datasheets (0)
Certificates/
Documents