Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Auger drill bit Longlife & Speed

Auger drill bit Longlife & Speed
DRLBIT-AUGER-LS-HEX-12X390MM
ZEBRA

Art.-no. 0650771239
EAN 4061975509710
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
High-performance auger drill bit with newly developed thread tip and edge geometry, offset cutting head and special surface treatment for an optimum tension with minimum friction and a significantly higher service life of the taper tap in deep holes in softwoods and all hardwoods

Significantly longer service life compared to conventional auger drill bits


  • Special surface treatment

  • Offset drill head

  • Specially adapted taper tap geometry

  • Newly developed thread tip


Ideal in softwoods and all hardwoods (even in exotic hardwoods, such as Azobé/Bongossi)


Newly developed thread tip



Minimum force required due to independent feed with even less friction


New edge geometry



Perfect chip removal and directional stability for deep holes


Optimised spiral flute geometry



Hexagon shaft (above 7 mm diameter)


  • No twisting in the drill chuck: faster, more comfortable working

  • Optimum transmission of forces

  • Protection of the drill chuck from damage

  • Little effort required to open and close the drill chuck


Saves time


By using the Würth push-on countersink (above 12 mm diameter), drilling and countersinking are possible in one work step



Larger effective lengths


The Würth extension can be used from a diameter above 22 mm



Available exclusively from Würth

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The auger drill bit LONGLIFE & SPEED can be used either hand-guided or stationary (e.g. in CNC machining centres, timber framing centres) for the fast drilling of dimensionally accurate, deep holes in wood (e.g. rafters, beams). The cutting values in the speed table must be observed in this regard depending on the material.

Diameter

12 mm

Length

460 mm

Working length

390 mm

Can be used with extension

No

Can be used with adapter

Yes

Shank style

Hexagon

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Adapter For auger drill bit plus on SDS-Plus

ADAPT-(F.AUGERDRLBIT-PLUS)

x 1 pcs
Extension For auger drill bit plus L = 300 mm

EXT-(F.AUGERDRLBIT-PLUS)-L300MM

x 1 pcs
Push-on countersink For auger drill bit plus

CNTSNK-DRLBIT-AUGER-D65MM

x 1 pcs
Push-on countersink For auger drill bit plus

CNTSNK-DRLBIT-AUGER-D75MM

x 1 pcs
Push-on countersink For auger drill bit plus

CNTSNK-DRLBIT-AUGER-85MM