Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Attachment MSV 55-TS For ATS 18 AUTOMATIC M-CUBE

Magazine screw attachment MSV 55-TS
SCRATTCH-MG-(MSV 55-TS)

Art.-no. 5701421000

EAN 4062856015160

-,--
price per selected packing unit
| Individual prices for customers after login
Attachment MSV 55-TS For ATS 18 AUTOMATIC M-CUBE

Art.-no. 5701421000

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Lightweight attachment for use with the ATS 18 AUTOMATIC M-CUBE. Ideal for series fittings to save time.

Tool-free adjustment to screw length and depth stop used


Quick and tool-free adjustment of the depth stop using setting wheel. The screw length can also be adjusted without tools using the slide.



Saves time with series screw connections


Suitable for collated screws.



High working flexibility


Suitable for screws from 25 mm to 55 mm in length and diameters from 3.5 mm to 4.2 mm.



Very handy due to light and robust housing


No great effort required, even over longer working periods.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Magazine capacity

50 PCS

Suitable for shaft diameter

3.5 - 4.2 mm

Suitable for screw length

25 - 55 mm

Suitable for screw-head diameter

8.5 mm

Adapter diameter

39 mm

Product weight (per item)

557.000 g

Attachment MSV 55-TS For ATS 18 AUTOMATIC M-CUBE including:
2 x
E 6.3 PH bit (1/4 inch)

BIT-PH2-F.MSV55-TS-1/4IN-L148MM

Description:
PH2; 148 mm
Range of lengths, with colour-coding
Quantity: 2 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Dry wall screw with double thread, collated

SCR-DRYWL-DBTHR-CS-H2-MG/WUE-3,9X55

For quick and easy fastening of plasterboard to metal substructures up to max. 1 mm
x 1000 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information