Assortment of vulcanised fibre sealing rings

DIN 7603 vulc fib, 1170 pcs Sysko
RG-SEAL-SYSKO-DN7603-VUFBR-1170PCS
SYSTEMKOFFER

Art.-no. 5964046500

Prices for customers after login

Assortment of vulcanised fibre sealing rings

Art.-no. 5964046500

Prices for customers after login

Quantity

PU

x1 pcs
Show availability in Würth trade store

Exclusively for trade customers

Register now and access more than 125,000 products

1170 pieces in system case 4.4.1, DIN 7603, shape A

Product information

Würth Catalogue(X)

Catalogue page as PDF 1

Flip catalog

Datasheets(X)

Certificates/Documents(X)

Number of pieces in assortment/set

1170 PCS

Assortment of vulcanised fibre sealing rings including:

1 x
System insert, plastic, 4.4.1

SYSINRT-4.4.1.-3COMP-VAR

Description: A fixed compartment for orderly storage and retrieval of various small parts. Can be used in combination with other system dividers.
Quantity: 1 x
15 x
Plastic partition element for system insert

AY-SYSINRT-PRTIONELMNT-3COMP-SLV

SYSTEMKOFFER
Description: For individual division in the plastic system inserts. Ideal for orderly storage and retrieval of small parts
Quantity: 15 x
100 x
Sealing ring, vulcanised fibre, shape A

RG-SEAL-DIN7603-VUFBR-A-10X14X1

Description:
10 x 14 mm
Shape A
Quantity: 100 x
100 x
Sealing ring, vulcanised fibre, shape A

RG-SEAL-DIN7603-VUFBR-A-10X16X1

Description:
10 x 16 mm
Shape A
Quantity: 100 x
100 x
Sealing ring, vulcanised fibre, shape A

RG-SEAL-DIN7603-VUFBR-A-12X16X1,5

Description:
12 x 16 mm
Shape A
Quantity: 100 x
70 x
Sealing ring, vulcanised fibre, shape A

RG-SEAL-DIN7603-VUFBR-A-12X19X1,5

Description:
12 x 19 mm
Shape A
Quantity: 70 x
50 x
Sealing ring, vulcanised fibre, shape A

RG-SEAL-DIN7603-VUFBR-A-14X18X1,5

Description:
14 x 18 mm
Shape A
Quantity: 50 x
40 x
Sealing ring, vulcanised fibre, shape A

RG-SEAL-DIN7603-VUFBR-A-14,2X24X1,5

Description:
14 x 24 mm
Shape A
Quantity: 40 x
50 x
Sealing ring, vulcanised fibre, shape A

RG-SEAL-DIN7603-VUFBR-A-16X22X1,5

Description:
16 x 22 mm
Shape A
Quantity: 50 x
50 x
Sealing ring, vulcanised fibre, shape A

RG-SEAL-DIN7603-VUFBR-A-18X24X1,5

Description:
18 x 24 mm
Shape A
Quantity: 50 x
50 x
Sealing ring, vulcanised fibre, shape A

RG-SEAL-DIN7603-VUFBR-A-20X26X1,5

Description:
20 x 26 mm
Shape A
Quantity: 50 x
50 x
Sealing ring, vulcanised fibre, shape A

RG-SEAL-DIN7603-VUFBR-A-22X27X1,5

Description:
22 x 27 mm
Shape A
Quantity: 50 x
30 x
Sealing ring, vulcanised fibre, shape A

RG-SEAL-DIN7603-VUFBR-A-24X30X2

Description:
24 x 30 mm
Shape A
Quantity: 30 x
30 x
Sealing ring, vulcanised fibre, shape A

RG-SEAL-DIN7603-VUFBR-A-26X32X2

Description:
26 x 32 mm
Shape A
Quantity: 30 x
25 x
Sealing ring, vulcanised fibre, shape A

RG-SEAL-DIN7603-VUFBR-A-28X34X2

Description:
28 x 34 mm
Shape A
Quantity: 25 x
25 x
Sealing ring, vulcanised fibre, shape A

RG-SEAL-DIN7603-VUFBR-A-30X36X2

Description:
30 x 36 mm
Shape A
Quantity: 25 x
100 x
Sealing ring, vulcanised fibre, shape A

RG-SEAL-DIN7603-VUFBR-A-5X9X1

Description:
5 x 9 mm
Shape A
Quantity: 100 x
100 x
Sealing ring, vulcanised fibre, shape A

RG-SEAL-DIN7603-VUFBR-A-6X10X1

Description:
6 x 10 mm
Shape A
Quantity: 100 x
100 x
Sealing ring, vulcanised fibre, shape A

RG-SEAL-DIN7603-VUFBR-A-8X12X1

Description:
8 x 12 mm
Shape A
Quantity: 100 x
100 x
Sealing ring, vulcanised fibre, shape A

RG-SEAL-DIN7603-VUFBR-A-8X14X1

Description:
8 x 14 mm
Shape A
Quantity: 100 x

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price and image display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
Art.-no. ! common.detail.customermaterialnumber !

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 

Certificates/Documents

 | 

 | 

Technical information