Assembly trolley BASIC
Assembly trolley BASIC
ASMBYTRLY-BASIC-WMW1-3FOLD
Art.-no. 0957505040
EAN 4046777406627
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Robust sheet steel construction, welded, with multiple edging
- Three robust storage trays with a load-bearing capacity of 100 kg each
- Aluminium handle strip with labelling strips and transparent cover
- Maximum load: 300 kg
- Rows of slots and perforated base to insert dividers
- Two robust steering handles
- Two fixed and two steering rollers with brake, ∅ 100 mm
Datasheets(X)
Type description | BASIC WMW 1/3 |
Drawer design | Without drawers |
Number of shelves | 3 PCS |
Cabinet colour | Light grey RAL 7035 |
Width x depth x height (external dimension) | 572 x 600 x 790 mm |
Load capacity | 300 kg |
Roll diameter | 100 mm |
Number of rolls | 4 PCS |
Material | Sheet steel |
Surface | Powder-coated |
Product weight (per item) | 30000.000 g |