Assembly spring for built-in lights For ceiling mounting
Assembly spring for recessed light
ASMBYSPG-(F.LGHT-LED)-ST-ZN
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For simply screwing onto the built-in light
- For clamped mounting of ceiling lights in suspended ceilings with a max. thickness of 16 mm
Dimensions subject to change. Subject to technical changes!
Datasheets(X)
Material | Steel |
Surface | Zinc plated |
Installation diameter | 68 mm |
Installation depth | 20 mm |
Included in delivery | 1 x mounting spring with fastening screws |