Assembly spring for EBL-24-8 For ceiling mounting
Assembly spring for EBL-24-8
ASMBYSPG-(F.LGHT-LED-EBL-24-8)
Art.-no. 0976504726
EAN 4056807712758
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For simply screwing onto the built-in light
- For clamped mounting of ceiling lights in suspended ceilings with a max. thickness of 16 mm
Dimensions subject to change. Subject to technical changes!
Datasheets(X)
![]() | |
Material | Steel |
Surface | Zinc plated |
Length | 90 mm |
Width | 20 mm |
Height | 42 mm |
Installation diameter | 35 mm |
Installation depth | 25 mm |
