Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Assembly kit fall arrester 30 pieces

Installation set guard rail 24 pcs
INSTL-SET-GUARL-30PCS

Art.-no. 0838904485
EAN 4062856471232

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Assembly kit with quality tool for mounting anchor points and rope safety systems
  • Set consisting of torque wrenches and many other products in a practical backpack
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For roofers

Assembly kit fall arrester 30 pieces including:
1 x
Connector DIN 7428 with SDS-plus mount

HOLD-BIT-IMPNUT-PLUSX4PT-1/2IN-L74MM

Description:
1/2 inch
Allows the use of socket wrenches on machines with an SDS-Plus drill chuck
Quantity: 1 x
1 x
1/4-inch torque wrench with reversible ratchet

TRQWRNCH-RTCH-1/4IN-(4-20NM)

Description:
4-20 Nm
Compact, slim torque wrench with 1/4 inch reversible square mount and ratchet head
Quantity: 1 x
1 x
Torque wrench with 9 x 12 mm square insert shank mount

TRQWRNCH-F.INSERTTOOL-9X12MM-(12-60NM)

Description:
12-60 Nm
With pin lock on the square mount for rapid tool changing
Quantity: 1 x
1 x
Torque wrench with 14 x 18 mm square insert shank mount

TRQWRCH-F.INSERT TOOL-14X18MM-(40-200NM)

Description:
40-200 Nm
With pin lock on the square mount for rapid tool changing
Quantity: 1 x
1 x
Ratchet with square insert shank 14x18 mm

RTCH-14X18MM-PLUG-IN-4PT-1/2IN

Description:
1/2 inch
For torque wrench, square insert shank 14x18 mm
Quantity: 1 x
1 x
Open-end wrench with square insert shank 14x18 mm

OPNENDWRNCH-14X18MM-PLUG-IN-4PT-13MM

Description:
13 mm
For torque wrench, square insert shank 14x18 mm
Quantity: 1 x
1 x
Open-end wrench with square insert shank 14x18 mm

OPNENDWRNCH-14X18MM-PLUG-IN-4PT-17MM

Description:
17 mm
For torque wrench, square insert shank 14x18 mm
Quantity: 1 x
1 x
Open-end wrench with square insert shank 14x18 mm

OPNENDWRNCH-14X18MM-PLUG-IN-4PT-19MM

Description:
19 mm
For torque wrench, square insert shank 14x18 mm
Quantity: 1 x
1 x
Open-end wrench with square insert shank 14x18 mm

OPNENDWRNCH-14X18MM-PLUG-IN-4PT-24MM

Description:
24 mm
For torque wrench, square insert shank 14x18 mm
Quantity: 1 x
1 x
Tool rucksack with watertight base shell

TLBCKPCK-NYLON-460X400X200MM

Description: High-quality rucksack with several pockets
Quantity: 1 x
1 x
Machine chuck SDS-plus M8 SDS-plus M8 for REBAR cleaning brushes and WIT-RB cleaning brushes (Concrete Multi WIT-UH 300 and Pure Epoxy WIT-PE 1000)

MAHOLD-F.CLNBRSH-WIT-PE500-PLUS

Description: For REBAR cleaning brush and WIT-RB cleaning brush (concrete multi WIT-UH 300 and Pure Epoxy WIT-PE 1000)
Quantity: 1 x
1 x
Cleaning brush For concrete and REBAR with M8 connecting thread WIT-RB

CLNBRSH-(RB16)-MA-DRLHO16MM-ST-THRM8

Description:
16 mm
For cleaning drill holes in concrete (Injection System Concrete Multi WIT-UH 300 and Pure Epoxy WIT-PE 1000)
Quantity: 1 x
1 x
Cleaning brush For concrete and REBAR with M8 connecting thread WIT-RB

CLNBRSH-(RB25)-MA-DRLHO25MM-ST-THRM8

Description:
25 mm
For cleaning drill holes in concrete (Injection System Concrete Multi WIT-UH 300 and Pure Epoxy WIT-PE 1000)
Quantity: 1 x
1 x
Machine setting tool

MECH-STGTL-(FIXANC-W-FAZ/W-FA)-(M8-M16)

Description: For quick and convenient hammering in of Würth fixanchors W-FAZ PRO, W-FAZ (M8-M16) and W-FAZ using a hammer drill
Quantity: 1 x
1 x
1/2 inch socket wrench insert metric, hexagon, short

SKTWRNCH-1/2IN-SHORT-HEX-WS21

ZEBRA
Description:
21 mm
Quantity: 1 x
1 x
Metric ratchet combination wrench with POWERDRIV®

RTCHCOMBIWRNCH-WS19

ZEBRA
Description:
19 mm
Straight, slim shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x
1/4 socket wrench insert For hexagon socket, metric

SKTWRNCH-1/4IN-HEXSKT-WS5

ZEBRA
Description:
1/4 inch; Internal square
Quantity: 1 x
1 x
1/2 inch socket wrench insert, metric

SKTWRNCH-1/2IN-HEXSKT-WS5-L60MM

ZEBRA
Description:
1/2 inch; Internal square
Quantity: 1 x
1 x
1/2 inch socket wrench insert metric, hexagon, short

SKTWRNCH-1/2IN-SHORT-HEX-WS17

ZEBRA
Description:
17 mm
Quantity: 1 x
1 x
1/2 inch socket wrench insert metric, hexagon, short

SKTWRNCH-1/2IN-SHORT-HEX-WS24

ZEBRA
Description:
24 mm
Quantity: 1 x
2 x
Metric double open-end wrench DIN 3110/ISO 1085

DBOPNENDSPN-OFFSET-WS13X17

ZEBRA
Description:
13 x 17 mm
ZEBRA® professional-quality tools in a wide range of sizes
Quantity: 2 x
1 x
Metric double open-end wrench DIN 3110/ISO 1085

DBOPNENDSPN-OFFSET-WS16X17

ZEBRA
Description:
16 x 17 mm
ZEBRA® professional-quality tools in a wide range of sizes
Quantity: 1 x
2 x
Metric double open-end wrench DIN 3110/ISO 1085

DBOPNENDSPN-OFFSET-WS17X19

ZEBRA
Description:
17 x 19 mm
ZEBRA® professional-quality tools in a wide range of sizes
Quantity: 2 x
1 x
Metric double open-end wrench DIN 3110/ISO 1085

DBOPNENDSPN-OFFSET-WS22X24

ZEBRA
Description:
22 x 24 mm
ZEBRA® professional-quality tools in a wide range of sizes
Quantity: 1 x
2 x
Locking pliers with straight jaws

LOKPLRS-(JAW-SR)-L190MM

Description: For clamping sheets and plates
Quantity: 2 x
1 x
1/4 inch bit adapter With quick-change chuck

ADAPT-BIT-1/4IN-4PT-QCCHUK

Description:
1/4 inch
Quantity: 1 x
1 x
1/2 socket wrench insert For TX screws, short

SKTWRNCH-1/2IN-INTX-TX25

ZEBRA
Description:
1/2 inch; Internal square
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information