Assembly key Die-cast zinc
Assembly key
ASMBYKEY-F.PRFLCYL-ZD-RED
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Driver for locks with PC perforation, allows lock to be locked without cylinder
- Tapered square key of 6 to 10 mm; the lock bolt can be actuated without the door handle and square spindle
- Hexagon key AF 3
- No separate Allen key required
- Tapered square key of 6 to 8 mm for actuating the lock via lock bolt
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
Material | Die-cast zinc |
Colour | Red |
Surface | Lacquered |
Internal drive | HS3 |