Assembly glove nitrile ESD
Assembly glove nitrile ESD
PROTGLOV-KNIT-ASMBY-NITRILE-ESD-SZ10
Art.-no. 0899404510
EAN 4065233148420
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Protection against electrostatic discharge thanks to EN 16350 certification
- Ideal for operating screens with a capacitive touchscreen
- Maximum wearing comfort and excellent fit due to seamless fine-knit design with ultra-thin nitrile coating
- Very good tactile and fingertip feel
- Very good grip when working in dry and slightly damp areas
A person wearing protective gloves with electrostatic dissipative effect must be properly grounded, e.g. by wearing suitable footwear!
Datasheets(X)
Including assembly/handling of sensitive electronic components, microelectronics, electrical industry, general fine assembly, packaging work, warehousing, and logistics activities
Size | 10 |
Gauge | 18 |
Material of liner | Polyamide/carbon/elastane |
Material of coating | Nitrile foam |
Standards | ISO 21420:2020, EN 388:2016, EN 16350 |
Category | II |