Assembly glove Soft
Assembly glove Soft
PROTGLOV-SPEC-PU-SOFT-SZ10
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Fine-knit glove made of polyamide stretch yarn
- Maximum comfort
- Breathable thanks to extremely lightweight, micro-porous PU coating
- Can be used with touchscreens
- Very flexible and stretchable
- Fits like a second skin
Datasheets(X)
- Ideal for fine assembly and other precision work
- Warehouse and picking work
- Fine assembly, precision work, electrical installation, inspection work, product protection gloves, household appliance technology, maintenance work
Size | 10 |
Gauge | 18 |
Material of liner | Polyamide |
Material of coating | Polyurethane |
Standards | EN 388, EN 420 |
Category | II |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!