Assembly glove Comfort ESD
Assembly glove Comfort ESD
PROTGLOV-KNIT-ASMBY-COMFORT-ESD-SZ8
Art.-no. 0899404408
EAN 4065233135680
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Maximum wearing comfort and excellent fit thanks to breathable fine-knit design with PU coating on the palms
- Very good tactile and fingertip feel
- Protection against electrostatic discharge thanks to EN 16350 certification
- Suitable for machining and handling sensitive electronic components
A person wearing protective gloves with electrostatic dissipative effect must be properly grounded, e.g. by wearing suitable footwear!
Datasheets(X)
For microelectronics, electrical industry, assembly/handling of electronic components, general fine assembly, packaging work, warehousing and logistics activities, etc.
Size | 8 |
Gauge | 13 |
Material of liner | Polyester/carbon |
Material of coating | Polyurethane |
Standards | ISO 21420:2020, EN 388:2016, EN 16350 |
Category | II |