Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Assembly base plate for door closer

Mounting base plate for door closer
MNTBSEPLT-(F.DRCLSR-STS370)-SILVR

Art.-no. 0688001947

EAN 4052703059010

-,--
price per selected packing unit
| Individual prices for customers after login
Assembly base plate for door closer

Art.-no. 0688001947

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • The mounting base plate enhances the robustness of the door closer's screw connection with additional attachment points
Notice

This mounting plate is included with door closers as standard, except with the STS 340 door closer.

Specified dimensions not binding. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Fire protection certified

No

Suitable for type

STS 370, GTS 620, GTS 630

Material

Aluminium

Surface

Powder-coated

Colour

White aluminium

DIN direction

DIN R/L

Mounting option

Opposite hinge side: standard mounting, Opposite hinge side: head mounting, Hinge side: head mounting, Hinge side: standard mounting

Type of assembly

Screw-on

EC declaration of conformity (CE)

No

Environmental Product Declaration

No

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Door closer GTS 620 with slide rail

DRCLSR-RUN-GTS620-SILVER

Universal door closer installable in all four assembly variants up to a door width of 950 mm.
x 1 pcs
Door closer GTS 620 with slide rail

DRCLSR-RUN-GTS620-A2-DESIGN

Universal door closer installable in all four assembly variants up to a door width of 950 mm.
x 1 pcs
Door closer GTS 630 with slide rail

DRCLSR-RUN-GTS630-SILVER

Universal door closer. All four variants can be installed on doors up to 1100 mm wide
x 1 pcs
Door closer GTS 630 with slide rail

DRCLSR-RUN-GTS630-A2-DESIGN

Universal door closer. All four variants can be installed on doors up to 1100 mm wide
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information