Assembly base plate for door closer
Mounting base plate for door closer
MNTBSEPLT-(F.DRCLSR-GTS640)
Art.-no. 0688001958
EAN 4058794528985
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- The mounting base plate enhances the robustness of the door closer's screw connection with additional attachment points
This mounting plate is included with door closers as standard, except with the STS 340 door closer.
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
![]() | |
Fire protection certified | No |
Suitable for type | GTS 640, GTS 640 G |
Material | Aluminium |
Surface | Anodised |
Colour | EV1 |
DIN direction | DIN R/L |
Mounting option | Opposite hinge side: standard mounting, Opposite hinge side: head mounting, Hinge side: head mounting, Hinge side: standard mounting |
Type of assembly | Screw-on |
EC declaration of conformity (CE) | No |
Environmental Product Declaration | No |
