Assembly base plate for door closer
Mounting base plate for door closer
AY-ASSEMBLYGROUNDPLT-DRCLSR-STS370-WHITE
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- The mounting base plate enhances the robustness of the door closer's screw connection with additional attachment points
This mounting plate is included with door closers as standard, except with the STS 340 door closer.
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
Fire protection certified | No |
Suitable for type | STS 370 |
Material | Aluminium |
Surface | Powder-coated |
Colour | Traffic white |
DIN direction | DIN R/L |
Mounting option | Opposite hinge side: standard mounting |
Type of assembly | Screw-on |
EC declaration of conformity (CE) | No |
Environmental Product Declaration | No |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!