Assembly adhesive tape Universal
Assembly adhesive, universal
FSTNGTPE-DB-ASSEMBLY-UNI-50MMX25M
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
PP-based backing film
Excellent adaptation of the adhesive tape to smooth coverings and floors
Highly adhesive
Excellent adhesion, even to delicate surfaces such as PE and PP
The universal assembly adhesive tape is not resistant to UV; it should therefore not be exposed to direct sunlight
On plastics containing softener additives to be bonded, the softeners may change the adhesive coat, which may compromise the adhesive strength
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!
Datasheets(X)
For a variety of applications in which a strong adhesive tape with thin carrier is required, such as securing textile coverings
- The surfaces to be adhered must be fully dry, stable and free from dust, grease and oil
- In order to ensure proper adhesion, the tape must be sufficiently pressed onto the material to be glued, if necessary with the pressure roller (art. no. 0693 011 756)
- With delicate and porous substrates (e.g. wood, stone), please carry out preliminary tests
- On plastics containing softener additives to be bonded, the softeners may change the adhesive coat, which may compromise the adhesive strength
- The mounting tapes are only UV-resistant in certain cases and should therefore be protected from direct sunlight
Number of rolls | 5 PCS |
Backing material | PP foil |
Adhesive base | Natural rubber |
Colour | White (base material) |
Thickness | 0.225 mm |
Min./max. processing temperature | 15 to 30 °C |
Min./max. temperature resistance | -10 to 50 °C |
Ultraviolet resistance | Limited |
Moisture resistance | Yes |
Tensile strength | 21 N/cm² |
Adhesive force at 25 mm | 20 N |
Elongation at break | 490 % |