Assembly adhesive tape Special
Assembly adhesive, specialised
FSTNGTPE-DB-ASSEMBLY-SPECIAL-50MMX25M
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Excellent adhesive strength
Excellent adhesion, even on rough surfaces. Also suitable for difficult bonding, for example PVC, cloth and rough carpet, metal to wood, metal to metal, cement to wood.
Can be torn off by hand
Quick and easy to apply the tape.
Fabric backing
The tape adapts very well to the surface, even uneven surfaces.
Good humidity resistance
The assembly adhesive tape in particular is not resistant to UV; it should therefore not be exposed to direct sunlight
On plastics to be bonded which contain softener additives, the softeners may change the adhesive layer. This may compromise the adhesive strength
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!
Datasheets(X)
Excellent adhesion, even on rough surfaces. Also suitable for difficult bonding, for example PVC, cloth and rough carpet, metal to wood, metal to metal, cement to wood
Ideal for laying carpets, bonding on stairs or for securing and bonding a range of materials in the construction, furniture and textile industries
- The surfaces to be adhered must be fully dry, stable and free from dust, grease and oil. Do not use on weathered or damaged surfaces
- In order to ensure proper adhesion, the tape must be sufficiently pressed onto the material to be glued, if necessary with the pressure roller (art. no. 0693 011 756)
- With delicate surfaces and porous substrates (e.g. wood, stone), please carry out preliminary tests
- If plastics containing plasticising additives are to be adhered, the plasticisers may change the adhesive layer. This impairs the strength of the adhesive
- The mounting tapes are only UV-resistant in certain cases and should therefore be protected from direct sunlight
- On sensitive surfaces (e.g. zinc-plated, powder-coated, anodised) and porous surfaces (e.g. wood, stone), preliminary tests should be carried out
Number of rolls | 5 PCS |
Backing material | Rayon fabric |
Adhesive base | Synthetic natural rubber |
Colour | White (base material) |
Thickness | 0.335 mm |
Min./max. processing temperature | 15 to 30 °C |
Min./max. temperature resistance | -10 to 50 °C |
Ultraviolet resistance | Limited |
Moisture resistance | Yes |
Tensile strength | 24 N/cm² |
Adhesive force at 25 mm | 42 N |
Elongation at break | 5 % |
Shelf life from production/conditions | 12 Month / dry and dust free storage area |