Asphalt screw anchor pipe reducer
Asphalt screw anchor reducing piece
THRINRT-ANC-(W-SA A-IG)-M16/M12-L25MM
Art.-no. 0901700002
EAN 4045989596881
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Nominal diameter (d1) | 16 mm |
Female thread (d2) | 12 mm |
Length (l1) | 25 mm |
Male thread | 16 mm |
Material | Steel |
Surface | Zinc plated |
Thread type | Metric thread |