Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Asphalt rammer

Asphalt tamper
TAMP-ASPH-HAND-ST-B20CM-H116CM

Art.-no. 0695559416
EAN 4045989568659
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
Rammer with rubber shock absorbers.
  • Ideal for solidification work on smaller surfaces (asphalt repair work)

  • Especially durable design, high wear resistance

  • Integrated rubber elements absorb shock, permitting high compaction forces and low impact stress for the operator

  • Material: Steel Powder-coated

  • Height 115 cm, handle tube 10 cm

  • Rammer plate 20 x 20 cm

  • Weight: 9 kg

  • Also suitable for applying tennis court lines
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Municipal services, landscapers

Material

Steel

Surface

Powder-coated

Width

20 cm

Product weight (per item)

10690 g

Length

115 cm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information