Asphalt rammer
Asphalt tamper
TAMP-ASPH-HAND-ST-B20CM-H116CM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Ideal for solidification work on smaller surfaces (asphalt repair work)
- Especially durable design, high wear resistance
- Integrated rubber elements absorb shock, permitting high compaction forces and low impact stress for the operator
- Material: Steel Powder-coated
- Height 115 cm, handle tube 10 cm
- Rammer plate 20 x 20 cm
- Weight: 9 kg
- Also suitable for applying tennis court lines
Datasheets(X)
Municipal services, landscapers
Material | Steel |
Surface | Powder-coated |
Width | 20 cm |
Product weight (per item) | 10690 g |
Length | 115 cm |