Aspen softshell jacket
Softshell jacket Aspen
SOFTSHELL ASPEN TG. M
MODYF
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Water-repellent (8000 mm water column), windproof, breathable material
- 2 front pockets, breast pocket, sleeve pocket
- Zips with contrasting colours, fashionable knit-effect
- Removable hood, elastic sleeve cuffs and adjustable waistband
- Please order a size larger than normal
Datasheets(X)
Colour | Black |
Size | M |
Material | 70% polyester, 30% wool |
Fabric weight per m2 | 320 g |
Washable at | 30°C |