Askella safety goggles
Safety goggles Askella
SAFEGOGL-EN166-ASKELLA-SMOKE
Art.-no. 0899103171
EAN 4046777412185
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Sporty and lightweight design
- Perfect fit and coverage for the eyes
- Exterior/interior coating: scratch-resistant
- Adjustable nose bridge made from non-slip rubber
Datasheets(X)
Colour of safety lens | Dark grey |
Material of safety lens | Polycarbonate |
UV protection | 380 nm |
EN standard | 166, 172 |
Mechanical strength | F (45 m/s) in accordance with EN 166 |
Marking of safety lens | 5-3,1 W 1 FT |
Product weight (per item) | 46.000 g |