Askella Correction safety glasses
Safety goggles Askella
SAFEGOGL-ASKELLA-CLEAR-EN166-PC-2,0DPT
Art.-no. 0899103161
EAN 4046777285574
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Casual and lightweight design
- Perfect fit and coverage for the eyes
- Adjustable nose bridge made from anti-slip rubber
- Available in various strengths for close-up work
Datasheets(X)
Correction | 2 dpt |
Colour of safety lens | Clear |
Material of safety lens | Polycarbonate |
UV protection | 380 nm |
Mechanical strength | F (45 m/s) in accordance with EN 166 |
Standards | EN 166, EN 170 |
Marking of safety lens | 2C-1,2 W 1 FT |