Arm guard W-290 Level C
Arm guard W-290 Level C
ARMGUA-(W-290)-(LEVEL-C)-UNIVERSAL
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Perfect fit and maximum safety
- Thumb hole in grip area
- Rip-tape fastening for adjustable width on the upper arm
Good mechanical abrasion resistance and good cut protection
Very comfortable and excellent flexibility
Perfect for use together with cut protection gloves
Datasheets(X)
- Work involving medium to high cut protection and mechanical stress requirements
- Glass industry
- Metalworking
- Machining and processing of aluminium
- For handling metal and plastic profiles
- In risk areas in recycling and waste management
Size | Universal |
Length | 45 cm |
Gauge | 13 |
Material of liner | HDPE/polyester/elastane/polyamide |
Standards | ISO 21420:2020, EN 388:2016+A1:2018 |
Cut resistance according to ISO 13997 | C |
Category | II |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!