Arizona® Perfect soft vehicle dry abrasive paper for all paint repair work with intermediate and fine sanding
Sandpaper roll Arizona Perfect SOFT
DSPAP-ROLL-P150-115MMX25M
Art.-no. 5506442115
EAN 4045989429943
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
For fast, convenient sanding of hard-to-reach areas, e.g. edges and curves, in addition to dry sanding
Quick, flexible and secure
- Highly flexible finishing paper on foam
- Optimum adjustment to tight radii, curvatures and recesses
- No sanding through on edges and curves
Notice
Packing unit 1 = 1 roll with 200 hand pads = 25 meters
| Backing material | Highly flexible finishing paper on foam |
| Binding | Synthetic resin |
| Coating | Stearate coating |
| Material of abrasive medium | Aluminium oxide |
| Scattering | Half-open |
| Colour on grit side | Sand yellow |
| Available grit | P150-800 |
| Shapes | Rolls |
Product information
Datasheets(X)
Form | Roll |
Width x length | 115 mm x 25 m |
Grid size | 150 |
Backing material | A-weight paper |